TP
DICKIES

Long Sleeve T-Shirt, Cotton, Dk Navy, XLT

  • Item # 48K263
  • My Part #
  • Mfr. Model # WL450DN XT
  • Catalog Page # N/A
  • Catalog Group # H4076
  • UNSPSC # 46181526
Long Sleeve T-Shirt, Cotton, Dk Navy, XLT close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $14.49 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.12 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Long Sleeve T-Shirt
  • Gender Men's
  • Size XLT
  • Fits Chest Size 25-1/2"
  • Color Dark Navy
  • Fabric Weight 6.75 oz.
  • Material Cotton
  • Number of Outside Pockets 1
  • Sleeve Length 38"
  • Length 33-1/4"
  • Closure Type Pullover
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Andorra, United Arab Emirates, Afghanistan, Anguilla, Albania, Armenia, Angola, Antarctica, Argentina, Austria, Australia, Aruba, Azerbaijan, Bosnia and Herzegovina, Bangladesh, Belgium, Burkina-Faso, Bulgaria, Bahrain, Burundi, Benin, Bermuda, Brunei Darussalam, Bolivia, Bonaire, Saint Eustatius and Saba, Brazil, Bhutan, Bouvet Islands, Botswana, Belarus, Cocos Islands, The Democratic Republic of the Congo, Central African Republic, Congo, Switzerland, Ivory Coast, Cook Islands, Chile, Cameroon, China, Cuba, Cape Verde, Curacao, Christmas Island, Cyprus, Czech Republic, Germany, Djibouti, Denmark, Algeria, Ecuador, Estonia, Egypt, Western Sahara, Eritrea, Spain, Ethiopia, Finland, Fiji, Falkland Islands, Federated States of Micronesia, Faroe Islands, France, Gabon, United Kingdom, Georgia, French Guiana, Bailiwick of Guernsey, Ghana, Gibraltar, Greenland, Gambia, Guinea, Guadeloupe, Equatorial Guinea, Greece, S. George & S. Sandwich Islands, Guinea-Bissau, Guyana, Hong Kong, Heard and McDonald Islands, Croatia, Hungary, Indonesia, Ireland, Israel, Isle of Man, India, British Indian Ocean Territory, Iraq, Iran, Iceland, Italy, Bailiwick of Jersey, Jordan, Japan, Kenya, Kirghizia, Cambodia, Kiribati, Comoros, North Korea, South Korea, Kuwait, Cayman Islands, Kazakhstan, Laos, Lebanon, Liechtenstein, Sri Lanka, Liberia, Lesotho, Lithuania, Luxembourg, Latvia, Libya, Morocco, Monaco, Moldavia, Republic of Montenegro, Saint Martin, Madagascar, Republic of the Marshall Islands, Macedonia, Mali, Myanmar, Mongolia, Macau, Northern Mariana Islands, Martinique, Mauritania, Montserrat, Malta, Mauritius, Maldives, Malawi, Malaysia, Mozambique, Namibia, New Caledonia, Niger, Norfolk Islands, Nigeria, Netherlands, Norway, Nepal, Nauru, Niue Islands, New Zealand, Oman, Peru, French Polynesia, Papua New Guinea, Philippines, Pakistan, Poland, St. Pierre and Miquelon, Pitcairn Islands, Palestinian Territory, Portugal, Paraguay, Qatar, Reunion, Romania, Republic of Serbia, Russian Federation, Rwanda, Saudi Arabia, Solomon Islands, Seychelles, Sudan, Sweden, Singapore, Saint Helena, Slovenia, Svalbard, Slovakia, Sierra Leone, San Marino, Senegal, Somalia, Suriname, Republic of South Sudan, Sao Tome and Principe, Country of Sint Maarten, Syria, Swaziland, Turks and Caicos Islands, Chad, French Southern Territories, Togo, Thailand, Tajikistan, Tokelau Islands, Turkmenistan, Tunisia, Tonga, Turkey, Tuvalu, Taiwan, Tanzania, Ukraine, Uganda, American Minor Outlying Islands, Uruguay, Uzbekistan, Vatican City, Bolivarian Republic of Venezuela, British Virgin Islands, Vietnam, Vanuatu, Wallis and Futuna Islands, Western Samoa, Yemen, Mayotte, South Africa, Zambia, and Zimbabwe.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Long Sleeve T-Shirt,Cotton,Dk Navy,XLT is rated 4.6 out of 5 by 765.
Rated 5 out of 5 by from Definitely will buy more! I bought these t-shirts for my husband and he loves it.
Date published: 2019-01-08
Rated 5 out of 5 by from Long Sleeve T's Nice heavier T-Shirt holds it's shape don't know why i didn't try them sooner
Date published: 2019-01-07
Rated 4 out of 5 by from Heavy Weight Tee- Ran small for me I have been a long term car-hart tee shirt buyer. Normally wear a 2XL for fit and comfort. Ordered a 2XL Dickies but it was smaller than my normal car-hart tees. I might try one size larger and see how it fits. Thanks
Date published: 2019-01-06
Rated 5 out of 5 by from Long sleeve pocket t Love these!!! Have several colors. Great fit, great fabric, great price. Wash up well, last well, and are available in 2XLT. Buy them!
Date published: 2019-01-06
Rated 5 out of 5 by from Bought for work! Fit and comfort, 100% cotton, long sleeve's. Bought for work, have always been more than happy with Dickies online ordering.
Date published: 2019-01-06
Rated 3 out of 5 by from good heavyweight t-shirt Material weight was what I wanted, I ordered size 2xl - length was not long enough, I keep them instead of returning. Would order again but be careful of the length cause it may be a little short.
Date published: 2019-01-04
Rated 5 out of 5 by from Great heavy duty shirt I love the quality of these shirts they're excellent I bought three at the time and now I'm going to buy two more
Date published: 2019-01-04
Rated 5 out of 5 by from Awesome Shirt I. Ought this for my boyfriend. Thisnis a heavy and soft shirt! Very good quality !!
Date published: 2019-01-04
  • y_2019, m_1, d_16, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.9
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_765
  • loc_en_US, sid_48K263, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.