Skip Content

C3
DICKIES

Long Sleeve T-Shirt,Cotton,Dk Navy,M

  • Item # 48K261
  • My Part #
  • Mfr. Model # WL450DN M
  • Catalog Page # N/A
  • Catalog Group # H4076
  • UNSPSC # 46181526
Long Sleeve T-Shirt,Cotton,Dk Navy,M close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $15.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.95 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Long Sleeve T-Shirt
  • Gender Men's
  • Size M
  • Fits Chest Size 22"
  • Color Dark Navy
  • Fabric Weight 6.75 oz.
  • Material Cotton
  • Number of Outside Pockets 1
  • Sleeve Length 34-1/4"
  • Length 30-1/2"
  • Closure Type Pullover
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Andorra, United Arab Emirates, Afghanistan, Anguilla, Albania, Armenia, Angola, Antarctica, Argentina, Austria, Australia, Aruba, Azerbaijan, Bosnia and Herzegovina, Bangladesh, Belgium, Burkina-Faso, Bulgaria, Bahrain, Burundi, Benin, Bermuda, Brunei Darussalam, Bolivia, Bonaire, Saint Eustatius and Saba, Brazil, Bhutan, Bouvet Islands, Botswana, Belarus, Cocos Islands, The Democratic Republic of the Congo, Central African Republic, Congo, Switzerland, Ivory Coast, Cook Islands, Chile, Cameroon, China, Cuba, Cape Verde, Curacao, Christmas Island, Cyprus, Czech Republic, Germany, Djibouti, Denmark, Algeria, Ecuador, Estonia, Egypt, Western Sahara, Eritrea, Spain, Ethiopia, Finland, Fiji, Falkland Islands, Federated States of Micronesia, Faroe Islands, France, Gabon, United Kingdom, Georgia, French Guiana, Bailiwick of Guernsey, Ghana, Gibraltar, Greenland, Gambia, Guinea, Guadeloupe, Equatorial Guinea, Greece, S. George & S. Sandwich Islands, Guinea-Bissau, Guyana, Hong Kong, Heard and McDonald Islands, Croatia, Hungary, Indonesia, Ireland, Israel, Isle of Man, India, British Indian Ocean Territory, Iraq, Iran, Iceland, Italy, Bailiwick of Jersey, Jordan, Japan, Kenya, Kirghizia, Cambodia, Kiribati, Comoros, North Korea, South Korea, Kuwait, Cayman Islands, Kazakhstan, Laos, Lebanon, Liechtenstein, Sri Lanka, Liberia, Lesotho, Lithuania, Luxembourg, Latvia, Libya, Morocco, Monaco, Moldavia, Republic of Montenegro, Saint Martin, Madagascar, Republic of the Marshall Islands, Macedonia, Mali, Myanmar, Mongolia, Macau, Northern Mariana Islands, Martinique, Mauritania, Montserrat, Malta, Mauritius, Maldives, Malawi, Malaysia, Mozambique, Namibia, New Caledonia, Niger, Norfolk Islands, Nigeria, Netherlands, Norway, Nepal, Nauru, Niue Islands, New Zealand, Oman, Peru, French Polynesia, Papua New Guinea, Philippines, Pakistan, Poland, St. Pierre and Miquelon, Pitcairn Islands, Palestinian Territory, Portugal, Paraguay, Qatar, Reunion, Romania, Republic of Serbia, Russian Federation, Rwanda, Saudi Arabia, Solomon Islands, Seychelles, Sudan, Sweden, Singapore, Saint Helena, Slovenia, Svalbard, Slovakia, Sierra Leone, San Marino, Senegal, Somalia, Suriname, Republic of South Sudan, Sao Tome and Principe, Country of Sint Maarten, Syria, Swaziland, Turks and Caicos Islands, Chad, French Southern Territories, Togo, Thailand, Tajikistan, Tokelau Islands, Turkmenistan, Tunisia, Tonga, Turkey, Tuvalu, Taiwan, Tanzania, Ukraine, Uganda, American Minor Outlying Islands, Uruguay, Uzbekistan, Vatican City, Bolivarian Republic of Venezuela, British Virgin Islands, Vietnam, Vanuatu, Wallis and Futuna Islands, Western Samoa, Yemen, Mayotte, South Africa, Zambia, and Zimbabwe.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Long Sleeve T-Shirt,Cotton,Dk Navy,M is rated 4.7 out of 5 by 546.
Rated 5 out of 5 by from Good item,best t shirt Thank you excellent item and fast shipping, I'm recommend.
Date published: 2018-05-31
Rated 5 out of 5 by from Shirts Good for every day wear. Nice fabric, and colors.
Date published: 2018-05-25
Rated 2 out of 5 by from shortest long sleeves ever sleeves of the long sleeved T' s are too short... too bad
Date published: 2018-05-23
Rated 5 out of 5 by from Best Long Sleeve T on the Market! Great quality, long lasting product that feels really exception to wear.
Date published: 2018-05-18
Rated 5 out of 5 by from fantastic long sleeve t's I absolutely love these long sleeve T-shirts. so well made!!
Date published: 2018-05-14
Rated 5 out of 5 by from Longsleeve crew neck T-shirt Great fit and perfect for cool days. Also works good with layering for colder days.
Date published: 2018-05-11
Rated 3 out of 5 by from Tall is not Tall I ordered the tall version of the shirt and as soon as I opened it I could tell it is not tall. I am 6' tall with a longer torso so I usually get tall to avoid plumbers crack when working out in the field. These are the same length as a normal work in other popular brands. The quality is nice and it did not shrink when washed. But, they need to add a couple of inches to the tall version before I will purchase again.
Date published: 2018-05-11
Rated 5 out of 5 by from Heavy weight T-shirts Purchased 6 of these in different colors. These are perfect for work. I work in a manufacturing plant and they require long sleeves. They are comfortable, durable and work great for me.
Date published: 2018-05-06
  • y_2018, m_6, d_19, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_546
  • loc_en_US, sid_48K261, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.