C3
DICKIES

Jacket, Insulated, Poly/Cotton, Navy, LT

  • Item # 39C270
  • My Part #
  • Mfr. Model # TJ15DN-LTall
  • Catalog Page # N/A
  • Catalog Group # H4986
  • UNSPSC # 46181533
Jacket, Insulated, Poly/Cotton, Navy, LT close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $60.80 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted in certain countries.
  • This item is restricted for international sale.

Technical Specs

  • Item Jacket
  • Gender Men's
  • Size L Tall
  • Fits Chest Size 42" to 44"
  • Color Navy
  • Length 29"
  • Insulated Yes
  • Material Poly/Cotton
  • Lining Material Quilted Nylon Taffeta
  • Closure Type Zipper
  • Fabric Weight 8 oz.
  • Number of Inside Pockets 1
  • Number of Outside Pockets 2
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Andorra, United Arab Emirates, Afghanistan, Anguilla, Albania, Armenia, Angola, Antarctica, Argentina, Austria, Australia, Aruba, Azerbaijan, Bosnia and Herzegovina, Bangladesh, Belgium, Burkina-Faso, Bulgaria, Bahrain, Burundi, Benin, Bermuda, Brunei Darussalam, Bolivia, Bonaire, Saint Eustatius and Saba, Brazil, Bhutan, Bouvet Islands, Botswana, Belarus, Cocos Islands, The Democratic Republic of the Congo, Central African Republic, Congo, Switzerland, Ivory Coast, Cook Islands, Chile, Cameroon, China, Cuba, Cape Verde, Curacao, Christmas Island, Cyprus, Czech Republic, Germany, Djibouti, Denmark, Algeria, Ecuador, Estonia, Egypt, Western Sahara, Eritrea, Spain, Ethiopia, Finland, Fiji, Falkland Islands, Federated States of Micronesia, Faroe Islands, France, Gabon, United Kingdom, Georgia, French Guiana, Bailiwick of Guernsey, Ghana, Gibraltar, Greenland, Gambia, Guinea, Guadeloupe, Equatorial Guinea, Greece, S. George & S. Sandwich Islands, Guinea-Bissau, Guyana, Hong Kong, Heard and McDonald Islands, Croatia, Hungary, Indonesia, Ireland, Israel, Isle of Man, India, British Indian Ocean Territory, Iraq, Iran, Iceland, Italy, Bailiwick of Jersey, Jordan, Japan, Kenya, Kirghizia, Cambodia, Kiribati, Comoros, North Korea, South Korea, Kuwait, Cayman Islands, Kazakhstan, Laos, Lebanon, Liechtenstein, Sri Lanka, Liberia, Lesotho, Lithuania, Luxembourg, Latvia, Libya, Morocco, Monaco, Moldavia, Republic of Montenegro, Saint Martin, Madagascar, Republic of the Marshall Islands, Macedonia, Mali, Myanmar, Mongolia, Macau, Northern Mariana Islands, Martinique, Mauritania, Montserrat, Malta, Mauritius, Maldives, Malawi, Malaysia, Mozambique, Namibia, New Caledonia, Niger, Norfolk Islands, Nigeria, Netherlands, Norway, Nepal, Nauru, Niue Islands, New Zealand, Oman, Peru, French Polynesia, Papua New Guinea, Philippines, Pakistan, Poland, St. Pierre and Miquelon, Pitcairn Islands, Palestinian Territory, Portugal, Paraguay, Qatar, Reunion, Romania, Republic of Serbia, Russian Federation, Rwanda, Saudi Arabia, Solomon Islands, Seychelles, Sudan, Sweden, Singapore, Saint Helena, Slovenia, Svalbard, Slovakia, Sierra Leone, San Marino, Senegal, Somalia, Suriname, Republic of South Sudan, Sao Tome and Principe, Country of Sint Maarten, Syria, Swaziland, Turks and Caicos Islands, Chad, French Southern Territories, Togo, Thailand, Tajikistan, Tokelau Islands, Turkmenistan, Tunisia, Tonga, Turkey, Tuvalu, Taiwan, Tanzania, Ukraine, Uganda, American Minor Outlying Islands, Uruguay, Uzbekistan, Vatican City, Bolivarian Republic of Venezuela, British Virgin Islands, Vietnam, Vanuatu, Wallis and Futuna Islands, Western Samoa, Yemen, Mayotte, South Africa, Zambia, and Zimbabwe.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Jacket,Insulated,Poly/Cotton,Navy,LT is rated 4.6 out of 5 by 767.
Rated 5 out of 5 by from Very durable jacket I usually buy dickies jackets every few years, when they get stained (grey only) or I change sizes. They stay durable for years, even after washing them every week or two, during the winter. The reason I bought a new Eisenhower jacket recently was because the zipper on the last one was worn out after about three or four years.
Date published: 2019-05-11
Rated 5 out of 5 by from KANYE FASHION If Kanye can wear it to the MET Gala, then ima wear it on my graduation day.
Date published: 2019-05-08
Rated 5 out of 5 by from Thanks Kanye I'm only buying this because of kanye. Thanks for the fashion statement YE lol
Date published: 2019-05-07
Rated 5 out of 5 by from Good Quality Jacket Good quality Eisenhower jacket. Came on time and good condition.
Date published: 2019-05-07
Rated 4 out of 5 by from Great jacket. Collar's a bit unwieldy I really like the insulation which makes it a light to medium weight jacket that keeps you warm without being bulky. Sometimes I'll put the collar up against the cold which looks odd since it's so large. I like it and it gets a fair amount of use.
Date published: 2019-05-03
Rated 5 out of 5 by from Eisenhower jackets Are you all aware that “every” Eisenhower jacket has inside pocket holes? Put your hand in either pocket, feel upward. Hole. If there is any item in the pocket (particularly change) it will move to the hole and reside in the inside of the jacket, between the outside and inside seam of the jacket.I’m so use to it, I leave the change there until it fills up, or when I don’t have enough change at the store.. LOLOLOLOL.
Date published: 2019-05-01
Rated 4 out of 5 by from Nice jacket Would have given 5 stars but it’s a little tight across the shoulders when reaching. I’m 6’ 3” and got the tall size.
Date published: 2019-04-27
Rated 5 out of 5 by from Awesome jacket, looks good, does everything. I wear this jacket to work, to kid's school events and social gatherings. I wear to do yard work, throw it in the washer, then wear it out that night. I'm 6'4", with a 40" waist and weigh about 285. My suit jacket is 54L or 56L. I got the 2XLL. I can wear sweatshirts or sweaters under it without a problem. I highly recommend this jacket for Town or Country, Town or Gown, or City and Farm.
Date published: 2019-04-26
  • y_2019, m_5, d_19, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.12
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_767
  • loc_en_US, sid_39C270, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.