ST
DICKIES

Hooded Jacket, Cotton, Black, L

  • Item # 48J559
  • My Part #
  • Mfr. Model # TJ718BK L
  • Catalog Page # N/A
  • Catalog Group # H4080
  • UNSPSC # 46181533
Hooded Jacket, Cotton, Black, L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $76.71 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.21 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Sturdy jacket is tough, 10-oz. duck, 100% cotton shell with a nylon/polyester 6-oz. fill lining for warmth. DICKIES hooded jacket is water repellent to help keep you dry on the jobsite, and has rib knit cuffs and waistband for a comfortable fit and to help keep out the cold. Easy-to-adjust pull cord hood and convenient hand warmer pockets.

View More

Technical Specs

  • Item Hooded Jacket
  • Gender Men's
  • Size L
  • Fits Chest Size 53"
  • Color Black
  • Length 28"
  • Insulated No
  • Material Cotton
  • Lining Material Nylon
  • Closure Type Zipper
  • Fabric Weight 10 oz.
  • Number of Inside Pockets 1
  • Number of Outside Pockets 2
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Andorra, United Arab Emirates, Afghanistan, Anguilla, Albania, Armenia, Angola, Antarctica, Argentina, Austria, Australia, Aruba, Azerbaijan, Bosnia and Herzegovina, Bangladesh, Belgium, Burkina-Faso, Bulgaria, Bahrain, Burundi, Benin, Bermuda, Brunei Darussalam, Bolivia, Bonaire, Saint Eustatius and Saba, Brazil, Bhutan, Bouvet Islands, Botswana, Belarus, Cocos Islands, The Democratic Republic of the Congo, Central African Republic, Congo, Switzerland, Ivory Coast, Cook Islands, Chile, Cameroon, China, Cuba, Cape Verde, Curacao, Christmas Island, Cyprus, Czech Republic, Germany, Djibouti, Denmark, Algeria, Ecuador, Estonia, Egypt, Western Sahara, Eritrea, Spain, Ethiopia, Finland, Fiji, Falkland Islands, Federated States of Micronesia, Faroe Islands, France, Gabon, United Kingdom, Georgia, French Guiana, Bailiwick of Guernsey, Ghana, Gibraltar, Greenland, Gambia, Guinea, Guadeloupe, Equatorial Guinea, Greece, S. George & S. Sandwich Islands, Guinea-Bissau, Guyana, Hong Kong, Heard and McDonald Islands, Croatia, Hungary, Indonesia, Ireland, Israel, Isle of Man, India, British Indian Ocean Territory, Iraq, Iran, Iceland, Italy, Bailiwick of Jersey, Jordan, Japan, Kenya, Kirghizia, Cambodia, Kiribati, Comoros, North Korea, South Korea, Kuwait, Cayman Islands, Kazakhstan, Laos, Lebanon, Liechtenstein, Sri Lanka, Liberia, Lesotho, Lithuania, Luxembourg, Latvia, Libya, Morocco, Monaco, Moldavia, Republic of Montenegro, Saint Martin, Madagascar, Republic of the Marshall Islands, Macedonia, Mali, Myanmar, Mongolia, Macau, Northern Mariana Islands, Martinique, Mauritania, Montserrat, Malta, Mauritius, Maldives, Malawi, Malaysia, Mozambique, Namibia, New Caledonia, Niger, Norfolk Islands, Nigeria, Netherlands, Norway, Nepal, Nauru, Niue Islands, New Zealand, Oman, Peru, French Polynesia, Papua New Guinea, Philippines, Pakistan, Poland, St. Pierre and Miquelon, Pitcairn Islands, Palestinian Territory, Portugal, Paraguay, Qatar, Reunion, Romania, Republic of Serbia, Russian Federation, Rwanda, Saudi Arabia, Solomon Islands, Seychelles, Sudan, Sweden, Singapore, Saint Helena, Slovenia, Svalbard, Slovakia, Sierra Leone, San Marino, Senegal, Somalia, Suriname, Republic of South Sudan, Sao Tome and Principe, Country of Sint Maarten, Syria, Swaziland, Turks and Caicos Islands, Chad, French Southern Territories, Togo, Thailand, Tajikistan, Tokelau Islands, Turkmenistan, Tunisia, Tonga, Turkey, Tuvalu, Taiwan, Tanzania, Ukraine, Uganda, American Minor Outlying Islands, Uruguay, Uzbekistan, Vatican City, Bolivarian Republic of Venezuela, British Virgin Islands, Vietnam, Vanuatu, Wallis and Futuna Islands, Western Samoa, Yemen, Mayotte, South Africa, Zambia, and Zimbabwe.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Hooded Jacket,Cotton,Black,L is rated 4.5 out of 5 by 79.
Rated 5 out of 5 by from Nice hoodie I brought the coats three weeks ago and they fit fine.
Date published: 2019-01-01
Rated 5 out of 5 by from Perfect fit Very comfortable jacket, fit is perfect, easy to move around in.
Date published: 2018-12-29
Rated 5 out of 5 by from Great Jacket Roomy, warm, durable, keeps drafts out and water resisant
Date published: 2018-12-27
Rated 5 out of 5 by from COMFORTABLE COAT Its a good coat. Fits true to size. Blocks wind. Easy movement and flexibility.
Date published: 2018-12-26
Rated 5 out of 5 by from My Son-in-Law loves this coat. Great value !!! Christmas gift for my Son-in-Law, he is a truck driver and needed a heavy duty coat. He loves it.
Date published: 2018-12-25
Rated 5 out of 5 by from Nice fit Well constructed, room for layers, nice cut, and fit good. I wish the pants were the length I ordered.
Date published: 2018-12-22
Rated 4 out of 5 by from Great Coat Bought these coats for our employees, great price but service was slow.
Date published: 2018-12-21
Rated 5 out of 5 by from Item was too large I lived the jacket very much but I had to return because the fit was too large fir my husband.
Date published: 2018-12-21
  • y_2019, m_1, d_15, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.9
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_79
  • loc_en_US, sid_48J559, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.