WG
DICKIES FR

Gray Flame-Resistant Dress Shirt, Size: M, Fits Chest Size: 38" to 40", 9.5 cal./cm2 ATPV Rating

  • Item # 48PM31
  • My Part #
  • Mfr. Model # 257AP65GPMD
  • Catalog Page # 1712
  • Catalog Group # J5064
  • UNSPSC # 46181508
Gray Flame-Resistant Dress Shirt, Size: M, Fits Chest Size: 38" to 40", 9.5 cal./cm2 ATPV Rating close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Look snappy with the assurance of standards-compliant protection against burn injury in this FR long-sleeve plaid shirt that pairs DickiesĀ® fit and function with the flame-resistance expertise of Workrite Uniform Co. Constructed with generous fit across the shoulder and in sleeve length, Style RL310 has double needle-stitched seams, tailored sleeve plackets, and a relaxed-fit bias back yoke. The chest pocket has a button to help you look tidy. The premium 6.5-oz., 88% cotton/12% nylon blend material is designed for maximum durability, comfort, and protection against clothing igniting in hazardous environments. Flame-resistant clothing does not ignite, which helps insure against severe burn injuries. And it resists the holes that other fabrics might develop when you wear it while welding.

View More

Technical Specs

  • Item Flame-Resistant Dress Shirt
  • Color Gray
  • Size M
  • Fits Chest Size 38" to 40"
  • Sleeve Length Regular
  • Fabric Weight 6.5 oz.
  • Material 88% Cotton/12% Nylon
  • Number of Pockets 0
  • ATPV Rating 9.5 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Standards 2112, NFPA 70E, ASTM F1506
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms