WG
DICKIES FR

Gray Flame-Resistant Dress Shirt, Size: S, Fits Chest Size: 34" to 36", 9.5 cal./cm2 ATPV Rating

  • Item # 48PM30
  • My Part #
  • Mfr. Model # 257AP65GPSM
  • Catalog Page # 1712
  • Catalog Group # J5064
  • UNSPSC # 46181508
Gray Flame-Resistant Dress Shirt, Size: S, Fits Chest Size: 34" to 36", 9.5 cal./cm2 ATPV Rating close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $60.25 / each

Web Price $81.50

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.5 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Look snappy with the assurance of standards-compliant protection against burn injury in this FR long-sleeve plaid shirt that pairs DickiesĀ® fit and function with the flame-resistance expertise of Workrite Uniform Co. Constructed with generous fit across the shoulder and in sleeve length, Style RL310 has double needle-stitched seams, tailored sleeve plackets, and a relaxed-fit bias back yoke. The chest pocket has a button to help you look tidy. The premium 6.5-oz., 88% cotton/12% nylon blend material is designed for maximum durability, comfort, and protection against clothing igniting in hazardous environments. Flame-resistant clothing does not ignite, which helps insure against severe burn injuries. And it resists the holes that other fabrics might develop when you wear it while welding.

View More

Technical Specs

  • Item Flame-Resistant Dress Shirt
  • Color Gray
  • Size S
  • Fits Chest Size 34" to 36"
  • Sleeve Length Regular
  • Fabric Weight 6.5 oz.
  • Material 88% Cotton/12% Nylon
  • Number of Pockets 0
  • ATPV Rating 9.5 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Standards 2112, NFPA 70E, ASTM F1506
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.