Skip Content

DV
DICKIES FR

Flame-Resistant Hooded Jacket,Navy,L

  • Item # 48PP16
  • My Part #
  • Mfr. Model # 383AC11NBLG
  • Catalog Page # 1713
  • Catalog Group # J5065
  • UNSPSC # 46181508
Flame-Resistant Hooded Jacket,Navy,L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Wear this DickiesĀ® flame-resistant hooded jacket when safety on the jobsite is just as important as staying warm. Designed with 11-oz. cotton fabric and ribbed-knit cuffs and bottom for added warmth and a secure fit. Features a 3-piece hood and two hand-warmer pockets.

View More

Technical Specs

  • Item Flame-Resistant Hooded Jacket
  • Insulated Yes
  • Color Navy
  • Size L
  • Fits Chest Size 42" to 44"
  • Length 34"
  • Fabric Weight 11 oz.
  • Material 100% Cotton
  • Lining Material Moda-Quilt
  • Closure Type Zipper
  • Number of Inside Pockets 0
  • Number of Outside Pockets 2
  • ATPV Rating 39.0 cal./cm2
  • Hazard Risk Category (HRC) 3
  • Standards NFPA 70E, ASTM F1506, 2112
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms