Skip Content

DG
DICKIES FR

Black Flame Resistant Pant, 88% Cotton / 12% Nylon, Fits Waist Size: 34", 28" Inseam, 12.2 cal./cm2

  • Item # 48PM94
  • My Part #
  • Mfr. Model # 483AE95BK34 28
  • Catalog Page # N/A
  • UNSPSC # 46181508
FR Pant,Black,34 in Waist x 28 in Inseam close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Flame Resistant Pant
  • Fits Waist Size 34"
  • Inseam 28"
  • ATPV Rating 12.2 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Color Black
  • Material 88% Cotton / 12% Nylon
  • Closure Type Zipper
  • Number of Pockets 4
  • Fabric Weight 9.5 oz.
  • Standards NFPA 70E, NPFA 2112, ASTM F1506
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms