Navigation Menu New

Access My Account, Order History, Lists and more here.

39C064 LR542BK-40 UNSPSC # 53101502

Tap image to zoom.

Roll over image to zoom.

Black Cargo Shorts, Poly/Cotton Twill, Fits Waist Size 40 in, Inseam 11 in

  • Item # 39C064
  • Mfr. Model # LR542BK-40
  • UNSPSC # 53101502
  • Catalog Group # H4975
  • Catalog Page # N/A
Country of Origin Varies. Country of Origin is subject to change.

DICKIES® premium industrial cargo shorts are durable shorts with plenty of storage space including reinforced front pockets and 2 cargo pockets with hidden zipper closure; extra pockets on outside left cargo pocket and inside right cargo pocket. Additional details include gusseted crotch and wide belt loops. 65% polyester/35% cotton vat-dyed twill is industrial-wash friendly. Relaxed fit.

Technical Specs

  • Item Cargo Shorts
  • Gender Men's
  • Fits Waist Size 40 in
  • Inseam 11 in
  • Color Black
  • Material Poly/Cotton Twill
  • Number of Outside Pockets 7
  • Fabric Weight 7.75 oz
  • Closure Type Zipper with Button
  • Hammer Loop No

DICKIES® premium industrial cargo shorts are durable shorts with plenty of storage space including reinforced front pockets and 2 cargo pockets with hidden zipper closure; extra pockets on outside left cargo pocket and inside right cargo pocket. Additional details include gusseted crotch and wide belt loops. 65% polyester/35% cotton vat-dyed twill is industrial-wash friendly. Relaxed fit.

Compliance and Restrictions

  • This item is restricted in certain countries.View all countries.
  • This item is restricted for international sale.
Back to Top