Navigation Menu New

Access My Account, Order History, Lists and more here.

451F66 minigac2500bt UNSPSC # 41112304

Grain Moisture Tester: Handheld, 3 Grain Calibrations in Memory

  • Item # 451F66
  • Mfr. Model # minigac2500bt
  • UNSPSC # 41112304
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Grain Moisture Tester: Handheld, 3 Grain Calibrations in Memory

  • Item # 451F66
  • Mfr. Model # minigac2500bt
  • UNSPSC # 41112304
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Grain Moisture Tester
  • Type Handheld
  • Moisture Content 5 to 45%, Grain Dependent
  • Grain Temperature 32 Degrees to 122 Degrees F
  • Display LCD
  • Number of Grain Calibrations in Memory 3
  • Cycle Time 10 sec
  • Sample Size 450 Grams Depending on Grain
  • Interface USB
  • Power Source 9V Battery
  • Number of Languages 1
  • Manufacturers Warranty Length 1 yr

Compliance and Restrictions

  • Hazardous Material - General
Back to Top