Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
DIAMOND X

16" Dry Diamond Saw Blade, Segmented Rim Type

  • Item# 6TXC2
  • Mfr. Model# 168761-DX
  • Catalog Page# N/A
  • UNSPSC# 27112802
16" Dry Diamond Saw Blade, Segmented Rim Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Diamond Saw Blade
  • Cutting Type Dry
  • Rim Type Segmented
  • Blade Dia. 16"
  • Cutting Depth 6"
  • Max. RPM 3800
  • Arbor Hole 1", 20mm
  • Diamond Knockout No
  • Application Foundry Gate/Riser Removal, Cutting Forging, Steel Metal, Pipe, Metal Plate, Round and Sectional Tubing, Steel Bar, Angle Iron, Cast Iron, Ductile Iron, Metal Studs, Carbon/Mild Steel and Ceramic
  • Grade Best
  • For Use With Cut Off Saws
  • Plate Thickness 0.150"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms