Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DIAMOND VANTAGE

30" Wet Diamond Saw Blade, Segmented Rim Type

  • Item# 19F524
  • Mfr. Model# 3018EWAX2-5
  • Catalog Page# 902
  • UNSPSC# 27112802
30" Wet Diamond Saw Blade, Segmented Rim Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Diamond Saw Blades

Technical Specs

  • Item Diamond Saw Blade
  • Cutting Type Wet
  • Rim Type Segmented
  • Blade Dia. 30"
  • Cutting Depth 12-3/8"
  • Max. RPM 2035
  • Arbor Hole 1"
  • Diamond Knockout No
  • Application Asphalt Overlay (Asphalt over Concrete)
  • Grade Better
  • For Use With 20 to 65 HP Walk Behind Concrete Saw
  • Plate Thickness 0.190"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Search Terms