Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DIAMOND VANTAGE

4" Dry Diamond Saw Blade, Segmented Rim Type

  • Item# 19F417
  • Mfr. Model# 0408CDUX2-AC
  • Catalog Page# N/A
  • UNSPSC# 27112802
4" Dry Diamond Saw Blade, Segmented Rim Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Diamond Saw Blade
  • Primary Saw Application General Purpose
  • Cutting Type Dry
  • Rim Type Segmented
  • Blade Dia. 4"
  • Cutting Depth 1"
  • Max. RPM 15000
  • Arbor Hole 5/8", 7/8"
  • Diamond Knockout No
  • Application Brick, Concrete, Metal, PVC, Rebar, Wood
  • Grade Better
  • For Use With Angle Grinders, Hand Held Saws
  • Plate Thickness 0.080"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.