WG
DIAMOND VANTAGE

5" Dry Diamond Saw Blade, Segmented Rim Type, Application: Metal

  • Item # 19F541
  • My Part #
  • Mfr. Model # DXB0125P0513C
  • Catalog Page # N/A
  • UNSPSC # 31191602
5" Dry Diamond Saw Blade, Segmented Rim Type, Application: Metal close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Diamond Saw Blade
  • Blade Dia. 5"
  • Rim Type Segmented
  • Cutting Type Dry
  • Primary Saw Application Metal
  • Arbor Hole 5/8", 7/8"
  • Diamond Knockout No
  • Cutting Depth 1-1/2"
  • Max. RPM 12225
  • Grade Standard
  • Application Metal Cutting, Grinding
  • Plate Thickness 0.140"
How can we improve our Technical Specifications?

Compliance and Restrictions



  • Cancer - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.