DG
DIAMOND VANTAGE

12" Wet/Dry Diamond Saw Blade, Segmented Rim Type, Application: Masonry

  • Item # 19F459
  • My Part #
  • Mfr. Model # 1212BEDZUY2-2KV
  • Catalog Page # N/A
  • UNSPSC # 27112802
12" Wet/Dry Diamond Saw Blade, Segmented Rim Type, Application: Masonry close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Diamond Saw Blade
  • Blade Dia. 12"
  • Rim Type Segmented
  • Cutting Type Wet/Dry
  • Primary Saw Application Masonry
  • Arbor Hole 1", 20mm
  • Diamond Knockout No
  • Cutting Depth 4"
  • Max. RPM 6300
  • Grade Good
  • Application Concrete, Iron, Steel, Rebar
  • Plate Thickness 0.130"
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.


  • Cancer - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.