DV
DIAMOND GRADE

Reflective Tape,2" W,150 ft. L

  • Item # 53DV15
  • My Part #
  • Mfr. Model # 983-21 ES
  • Catalog Page # N/A
  • UNSPSC # 31201516
Reflective Tape,2" W,150 ft. L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Reflective Tape
  • Type Truck and Trailer
  • Material Polyester
  • Thickness 0.014 to 0.018 mil
  • Width 2"
  • Length 150 ft.
  • Color Fluorescent Yellow
  • Adhesion Strength 112 oz./in.
  • Performance Temp. -40 Degrees to 170 Degrees F
  • Standards FRA224
  • Package Type Roll
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.