Navigation Menu New

Access My Account, Order History, Lists and more here.

53DV05 983-21 UNSPSC # 31201516

Reflective Tape, 8 3/4 in Width, 3 ft Length, Truck and Trailer, Sticker

  • Item # 53DV05
  • Mfr. Model # 983-21
  • UNSPSC # 31201516
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Reflective Tape, 8 3/4 in Width, 3 ft Length, Truck and Trailer, Sticker

  • Item # 53DV05
  • Mfr. Model # 983-21
  • UNSPSC # 31201516
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Reflective Tape
  • Type Truck and Trailer
  • Material Polyester
  • Thickness 0.014 to 0.018 mil
  • Width 8 3/4 in
  • Length 3 ft
  • Color Fluorescent Yellow
  • Legend School Bus
  • Adhesion Strength 112 oz/in
  • Performance Temp. -40 Degrees to 170 Degrees F
  • Standards CSA D250 Compliant, FMVSS
  • Package Type Sticker
Back to Top