Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DIAMOND CRYSTAL

0.75g Salt Packets; PK3000

  • Item# 1UCV8
  • Mfr. Model# 14609
  • Catalog Page# N/A
  • UNSPSC# 50171551
0.75g Salt Packets; PK3000 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $19.09 / pkg. of 3,000

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 5.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Sub-Category Condiments
  • Item Salt Packets
  • Size 0.75g
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by These tiny packets were bought by me two years back (3000 pcs) through Sunnyvale stores of Grainger. I use them to control by salt content in all my three meals since I have CKD (Chronic kidney disease) requiring strict limits on sodium consumption. I am on dialysis and still use these pouches. I use between 3 -5 packets per day in all three meals put together. Each packet approximately contains. 600mg net salt. Even if it picks up moisture, sodium content remains the same. That is very useful. While cooking, the food should not have any other added sodium. This is the best way one could control sodium content in food. II wish Grainger also sells such packets of sugar for millions of neardiabetics for controlling sugar intake. April 24, 2014
  • 2016-08-28 T04:38:59.055-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_1UCV8, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.