C3
DIAMOND CRYSTAL

50 lb. Water Softener Salt, Hardi-Cube Series, Tablet, 99.8% Purity

  • Item # 52ZX54
  • My Part #
  • Mfr. Model # 100012432
  • Catalog Page # N/A
  • UNSPSC # 12352107
50 lb. Water Softener Salt, Hardi-Cube Series, Tablet, 99.8% Purity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $20.90 / each

Shipping: pkg of 49

Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 50.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring an effective rust remover this DIAMOND CRYSTAL Hardi-Cube® Red-Out® water softener salt with Iron Fighter® can help prevent rust stains on your laundry and household fixtures. Material is up to 99.8% pure salt with an FDA-approved rust remover, and an innovative compacted shape for extra hardness. It’s 100% water soluble, formulated to help resist mushing and bridging in the brine tank, and can keep your softener clean and help avoid repairs. Recommended for use in all water softeners.

View More

Technical Specs

  • Item Water Softener Salt
  • Series Hardi-Cube
  • Size 50 lb.
  • Form Tablet
  • Purity 99.8%
  • Color White
  • Formulation Sodium Chloride
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.