ST
DIAL

Spring Water Foam Hand Soap, 7.5 oz. Pump Bottle, None, 8 PK

  • Item # 48GE57
  • My Part #
  • Mfr. Model # 05401
  • Catalog Page # N/A
  • UNSPSC # 53131608
Spring Water Foam Hand Soap, 7.5 oz. Pump Bottle, None, 8 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $36.20 / pkg. of 8
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Hygiene Product Grouping Hand Soap
  • Hygiene Series None
  • Requires Dispenser Yes
  • Packaging Type Pump Bottle
  • Hygiene Form Foam
  • Size 7.5 oz.
  • Hygiene Properties None
  • Formula Foam
  • Fragrance Spring Water
  • Color Blue
  • Item Hand Soap
How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Hand Soap, Spring Water, 7.5 oz. Bottle, Package Quantity 8 is rated 2.0 out of 5 by 3.
Rated 1 out of 5 by from Watered down This product smells really nice and the bottle is nice and clear but it's way too watered down; it hardly foams up no matter how many pumps I use. It also dries out my hands and it would be nice to have a non anti-bacterial option.
Date published: 2018-09-01
Rated 2 out of 5 by from Won't buy again I love the soap but for the dispenser it is a different story. Who puts the pump on the side of the bottle. It makes it very awkward to use. I will not buy this product again and unless something is done about the pump being on the side of the bottle.
Date published: 2018-08-06
Rated 3 out of 5 by from I might buy again, but might not! I like the soap itself for sure. However, the bottle it comes in is another thing. I do like that it's clear and has. I stickers, but for someone who has OCD, it's not cool that the pump is at the side! No matter how many times I try screwing it on, it always ends up at the side lf the bottle. Who wants that??? OCD or not??? If I can't find another dispenser, I won't buy any refills.
Date published: 2018-07-15
  • y_2018, m_12, d_10, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.9
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_3
  • loc_en_US, sid_48GE57, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.