Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
DIAL

Soap Dispenser, 1L, Blue

  • Item# 6HCF9
  • Mfr. Model# 6056
  • Catalog Page# N/A
  • UNSPSC# 47131704
Soap Dispenser,1L,Blue close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Hand Soap Dispensers

Technical Specs

  • Item Soap Dispenser
  • Soap/Lotion Type Foam
  • Operation Mode Manual
  • Refill Size 1L
  • Material Plastic
  • For Use With 1 ltr soap
  • Color Blue
  • Height 10"
  • Width 5"
  • Depth 4"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.