Skip Content

DV
DIAL

Original Foam Hand Soap, 40 oz. Cartridge, 6 PK

  • Item # 41D369
  • My Part #
  • Mfr. Model # DIA 98976
  • Catalog Page # 1498
  • UNSPSC # 53131608
Foam Hand Soap,40 oz.,Original,PK6 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Hand Soap

Product Details

DIALĀ® CompleteĀ® antibacterial foaming hand soap refill is a patented germ-killing hand wash that is gentle on hands. Light foam cleans hands without drying. Kills 99.99% of common germs. Fresh scent. Ideal for most commercial settings including healthcare facilities, daycares, schools, offices, and restaurants. Use to refill No. 41D372 pump dispenser, sold separately.

View More

Technical Specs

  • Hygiene Product Grouping Hand Soap
  • Hygiene Series Dial Complete
  • Requires Dispenser Yes
  • Packaging Type Cartridge
  • Hygiene Form Foam
  • Size 40 oz.
  • Hygiene Properties Antibacterial
  • Formula Complete
  • Fragrance Original
  • Color Pink
  • Uses Dispenser Mfr. No. DIA 98606
  • Item Hand Soap
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Related Products