Skip Content

ST
DIAL

Pear Foam Hand Soap, 7.5 oz Pump Bottle, Dial Complete, 8 PK

  • Item # 41D347
  • My Part #
  • Mfr. Model # DIA 02934
  • Catalog Page # 1498
  • UNSPSC # 53131608
Pear Foam Hand Soap, 7.5 oz Pump Bottle, Dial Complete, 8 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $37.32 / pkg. of 8
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

DIALĀ® CompleteĀ® antibacterial foaming hand soap is a patented germ-killing hand wash that is gentle on hands. Light foam cleans hands without drying. Kills 99.99% of common germs. Fresh scent. Ideal for most commercial settings including healthcare facilities, daycares, schools, offices, and restaurants.

View More

Technical Specs

  • Hygiene Product Grouping Hand Soap
  • Hygiene Series Dial Complete
  • Requires Dispenser No
  • Packaging Type Pump Bottle
  • Hygiene Form Foam
  • Size 7.5 oz
  • Hygiene Properties Antibacterial
  • Formula Complete
  • Fragrance Pear
  • Color Green
  • Item Hand Soap
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Related Products

Customer Reviews


Hand Soap, Pear, 7.5 oz Pump Dispenser, Package Quantity 8 is rated 4.0 out of 5 by 1.
Rated 4 out of 5 by from Good smell and moisturizing. Has a very pleasant smell and doesn't damage skin after a lot of washes. I would like to know the 99.9% of bacteria that it kills and if it's effective against viruses such as the flu and if it's effective against pseudomonas.
Date published: 2018-03-03
  • y_2018, m_6, d_15, h_20
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_41D347, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.