Skip Content

DV
DIAL

Dial Complete 1200mL, 1250mL Manual Foam, Gel Soap Dispenser, Wall-Mount, Pearl

  • Item # 33NX78
  • My Part #
  • Mfr. Model # 4953
  • Catalog Page # N/A
  • UNSPSC # 47131704
Dial Complete 1200mL, 1250mL Manual Foam, Gel Soap Dispenser, Wall-Mount, Pearl close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Hygiene Product Grouping Soap Dispenser
  • Hygiene Series Dial Complete
  • Dispenser Mount Type Wall
  • Operation Mode Manual
  • Hygiene Form Foam,Gel
  • Refill Size 1200mL, 1250mL
  • Dispenser Color Pearl
  • Material Plastic
  • For Use With Foam Soap
  • Finish Matte
  • Height 11-3/4"
  • Width 7-1/4"
  • Depth 3-7/8"
  • Standards ADA Compliant
  • Item Soap Dispenser
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms