Skip Content

ST
DIAL

Bar Body Soap, Fresh, 2.5 oz. Unwrapped, 200 PK

  • Item # 41D339
  • My Part #
  • Mfr. Model # DIA 00098
  • Catalog Page # N/A
  • UNSPSC # 53131608
Bar Soap,2.5 oz.,Fresh,PK200 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $105.34 / pkg. of 200
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 28.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

DialĀ® deodorant bar soap rinses clean without drying skin. Enjoy 'round the clock protection from odor, plus a long-lasting clean. Ideal for any locker room in gyms, athletic clubs, factories, and offices. Fresh scent. 2.5-oz. bars.

View More

Technical Specs

  • Hygiene Product Grouping Body Soap
  • Hygiene Series None
  • Requires Dispenser No
  • Packaging Type Unwrapped
  • Hygiene Form Bar
  • Size 2.5 oz.
  • Hygiene Properties Antibacterial,Deodorizing
  • Fragrance Fresh
  • Color White
  • Item Body Soap
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.