TP
DIAL

1000mL, Squeeze Bottle, Dial Professional, PK 3

  • Item # 55EP08
  • My Part #
  • Mfr. Model # 19029
  • Catalog Page # N/A
  • UNSPSC # 0
1000mL,  Squeeze Bottle,  Dial Professional,  PK 3 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Cleaning~Personal Care Products~Hand Sanitizers


$113.50 / pkg. of 3
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.797 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Hygiene Product Grouping Hand Sanitizer
  • Hygiene Series Dial Professional
  • Requires Dispenser No
  • Packaging Type Squeeze Bottle
  • Hygiene Form Gel
  • Size 1000mL
  • Hygiene Properties Antimicrobial
  • Fragrance Unscented
  • Formula Moisturizers, Hypoallergenic, Dye Free
  • Package Configuration 10-21/64" x 9-53/64" x 5-29/64"
  • Uses Dispenser Mfr. No. 196570_EA
  • Item Hand Sanitizer
  • Ligature Resistant No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Non-Flammable Gas

Alternate Search Terms