Navigation Menu New

Access My Account, Order History, Lists and more here.

53WC01 D0624X UNSPSC # 27112802

Tap image to zoom.

Roll over image to zoom.

Circular Saw Blade, Wood Materials Cut, 6 1/2 in Blade Dia., 5/8 in Arbor Size

  • Item # 53WC01
  • Mfr. Model # D0624X
  • UNSPSC # 27112802
  • Catalog Page # 734 734
Country of Origin Italy. Country of Origin is subject to change.

Wood-cutting circular saw blades make rip cuts, cross cuts, miter cuts, and combination cuts in clean wood and are used in construction, woodworking, and carpentry applications.

Technical Specs

  • Item Circular Saw Blade
  • Blade Dia. 6 1/2 in
  • Max. Blade Speed 10,000 RPM
  • Arbor Size 5/8 in
  • Arbor Shape Round
  • Diamond Knockout Yes
  • Number of Teeth 24
  • Max. Cutting Depth 2 3/16 in
  • Primary Material Application Wood
  • Materials Cut Wood
  • Wood Cutting Type Combination Cutting
  • Cut Width 0.059 in
  • Tip Material Carbide Tipped
  • Hook Angle 18 Degrees
  • Tooth Grind ATB
  • For Use With Saw Type Circular Saws
  • Blade Type Combination
  • Plate Thickness 0.039 in
  • Application For Wood Cutting

Wood-cutting circular saw blades make rip cuts, cross cuts, miter cuts, and combination cuts in clean wood and are used in construction, woodworking, and carpentry applications.

Back to Top