Navigation Menu New

Access My Account, Order History, Lists and more here.

49XZ82 DS0908BFD5 UNSPSC # 27112802

Tap image to zoom.

Roll over image to zoom.

9 in, Reciprocating Saw Blade, Metal 1/8 in to 1/2 in Materials Cut, 8/10 Teeth per Inch, PK 5

  • Item # 49XZ82
  • Mfr. Model # DS0908BFD5
  • UNSPSC # 27112802
  • Catalog Page # N/A
Country of Origin Switzerland. Country of Origin is subject to change.

These blades for corded and cordless reciprocating saws cut thick metal 3/16" and over. They have a lower teeth per inch (TPI) than blades designed for cutting medium-thickness metal to prevent the blade from clogging, which can stop the blade from cutting or can affect cut quality.

Technical Specs

  • Item Reciprocating Saw Blade
  • Primary Material Application Thick Metal
  • Materials Cut Metal 1/8 in to 1/2 in
  • Blade Length 9 in
  • Teeth per Inch 8/10
  • Cut Width 0.063 in
  • Blade Material Bi-Metal
  • Tip Material Bi-Metal Tipped
  • Back Style Curved, Straight
  • Number of Cutting Edges 1
  • Cutting Edge Style Rigid for Straight Cuts
  • For Use With Saw Type Reciprocating Saws
  • Height 1 in

These blades for corded and cordless reciprocating saws cut thick metal 3/16" and over. They have a lower teeth per inch (TPI) than blades designed for cutting medium-thickness metal to prevent the blade from clogging, which can stop the blade from cutting or can affect cut quality.

Compliance and Restrictions

  • This item is restricted in certain countries. View all countries.
Back to Top