Navigation Menu New

Access My Account, Order History, Lists and more here.

49XZ81 DS0905FG5 UNSPSC # 27112802

Tap image to zoom.

Roll over image to zoom.

9 in, Reciprocating Saw Blade, Wood Materials Cut, 5 Teeth per Inch, PK 5

  • Item # 49XZ81
  • Mfr. Model # DS0905FG5
  • UNSPSC # 27112802
  • Catalog Page # 728 728
Country of Origin Switzerland. Country of Origin is subject to change.

These wood and pruning blades for corded and cordless reciprocating saws cut aggressively through wood without embedded materials, such as tree limbs. Blades are fleam-ground to cut on both the extension and retraction movement to speed cutting.

Note: Blade is not recommended for use in cutting wood with nails.

Technical Specs

  • Item Reciprocating Saw Blade
  • Primary Material Application Wood
  • Materials Cut Wood
  • Blade Length 9 in
  • Teeth per Inch 5
  • Cut Width 0.049 in
  • Blade Material Bi-Metal
  • Tip Material Bi-Metal Tipped
  • Back Style Curved, Straight
  • Number of Cutting Edges 1
  • Cutting Edge Style Rigid for Straight Cuts
  • For Use With Saw Type Reciprocating Saws
  • Height 1 in

These wood and pruning blades for corded and cordless reciprocating saws cut aggressively through wood without embedded materials, such as tree limbs. Blades are fleam-ground to cut on both the extension and retraction movement to speed cutting.

Note: Blade is not recommended for use in cutting wood with nails.

Compliance and Restrictions

  • This item is restricted in certain countries. View all countries.
Back to Top