Navigation Menu New

Access My Account, Order History, Lists and more here.

49XZ61 DS0608CF UNSPSC # 27112802

Tap image to zoom.

Roll over image to zoom.

6 in, Reciprocating Saw Blade

  • Item # 49XZ61
  • Mfr. Model # DS0608CF
  • UNSPSC # 27112802
  • Catalog Page # 728 728
Country of Origin Switzerland. Country of Origin is subject to change.

These blades for corded and cordless reciprocating saws cut thick metal 3/16" and over. They have a lower teeth per inch (TPI) than blades designed for cutting medium-thickness metal to prevent the blade from clogging, which can stop the blade from cutting or can affect cut quality.

Technical Specs

  • Item Reciprocating Saw Blade
  • Primary Material Application Thick Metal
  • Materials Cut Cast Iron Pipe, High Strength Alloys, Metal 1/8 in to 1/2 in, Stainless Steel Materials
  • Blade Length 6 in
  • Teeth per Inch 8
  • Cut Width 0.049 in
  • Blade Material Steel
  • Tip Material Carbide Tipped
  • Back Style Straight
  • Number of Cutting Edges 1
  • Cutting Edge Style Rigid for Straight Cuts
  • For Use With Saw Type Reciprocating Saws
  • Height 1 in

These blades for corded and cordless reciprocating saws cut thick metal 3/16" and over. They have a lower teeth per inch (TPI) than blades designed for cutting medium-thickness metal to prevent the blade from clogging, which can stop the blade from cutting or can affect cut quality.

Compliance and Restrictions

  • This item is restricted in certain countries. View all countries.
Back to Top