Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
DIABLO

4" Straight and Curved Back Coated Bi-Metal Reciprocating Saw Blade, TPI: 14/18

  • Item # 49XZ76
  • My Part #
  • Mfr. Model # DS0414BF5
  • Catalog Page # 728
  • UNSPSC # 27112802
4" Straight and Curved Back Coated Bi-Metal Reciprocating Saw Blade, TPI: 14/18 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $15.00 / pkg. of 5
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.18 lbs.
Country of Origin Switzerland Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring a perma-shield coating that helps protect the blade from heat, gumming, and corrosion, this DIABLO Steel Demon reciprocating saw blade has bi-metal technology and an ultra hardened cutting edge for up to 4 times longer life than standard blades. Model is designed for maximum performance in metal cutting applications, can cut thin- and thick-wall material, and it’s ideal for metal demolition work.

View More

Technical Specs

  • For Use With Saw Type Reciprocating Saws
  • Item Reciprocating Saw Blade
  • Primary Saw Application Metal
  • Teeth per Inch 14/18
  • Length 4"
  • Material Coated Bi-Metal
  • Height 1"
  • Back Curved,Straight
  • Shank 1/2" Universal
  • Number of Cutting Edges 1
  • Application Mechanical, Electrical, Plumbing, Construction, Metalworking
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.