Navigation Menu New

Access My Account, Order History, Lists and more here.

55ND34 S10LXQ-10 UNSPSC # 46181504

Knit Gloves: XL ( 10 ), Rough, Latex, Palm, Dipped, ANSI Abrasion Level 4, Blue, 12 PK

  • Item # 55ND34
  • Mfr. Model # S10LXQ-10
  • UNSPSC # 46181504
  • Catalog Group # K2441
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Knit Gloves: XL ( 10 ), Rough, Latex, Palm, Dipped, ANSI Abrasion Level 4, Blue, 12 PK

  • Item # 55ND34
  • Mfr. Model # S10LXQ-10
  • UNSPSC # 46181504
  • Catalog Group # K2441
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Knit Gloves
  • Glove Style Knit
  • Knit Material Cotton
  • ANSI/ISEA Abrasion Level 4
  • Additional Hazard Protection None
  • Glove Coating Cover Palm
  • Glove Hand Style Left and Right
  • Double-Dipped No
  • Coating Type Dipped
  • Glove Performance General Purpose
  • Glove Coating Material Latex
  • Cuff Style Knit
  • Latex-Free No
  • Finger Coverage Full Finger
  • Includes Reinforced Thumb Crotch No
  • Glove Coating Coverage Palm
  • Size- Numeric 10
  • Size- Alpha XL
  • Glove Length 10.5 in
  • Glove Construction Seamless Knit
  • Glove Lining Material Cotton/Polyester
  • Glove Coating Color Blue
  • Knit Material Color Blue
  • Glove Coating Finish Rough
  • Minimum Temperature Not Rated
  • Series Dexterity(R) S10LXQ
  • Thickness 10 ga
  • Touchscreen Compatible No
  • Silicone-Free No
  • FDA Compliant No
  • ANSI/ISEA Abrasion Cycles 3775
  • ANSI/ISEA Puncture Force 65
  • Hazard Type General Purpose
  • ANSI/ISEA Puncture Level 3
Back to Top