Skip Content

DG
DEXTERITY

Dexterity - Breathable Foam Nitrile Glove Coated On A Stretch Kevlar® Liner Size 11 Sold/Pair, ANSI/

  • Item # 32HR24
  • My Part #
  • Mfr. Model # S13KFNT-11
  • Catalog Page # N/A
  • Catalog Group # J3847
  • UNSPSC # 46181504
Dexterity - Breathable Foam Nitrile Glove Coated On A Stretch Kevlar® Liner Size 11 Sold/Pair, ANSI/ close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Dexterity - Breathable Foam Nitrile Glove Coated On A Stretch Kevlar(R) Liner Size 11 Sold/Pair
  • ANSI/ISEA Cut Level 3
  • Suggested Use Environment Dry/Light Oil
  • Glove Size 11
  • Puncture Resistant Yes
  • Palm Material Nitrile
  • Color Beige, Black
  • Cuff Knit
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms