Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
DEXTERITY

Dexterity - Breathable Foam Nitrile Palm Coated On A Stretch Kevlar® Liner Size 8 Sold/Pair, ANSI/IS

  • Item # 32HR21
  • My Part #
  • Mfr. Model # S13KFNT-8
  • Catalog Page # N/A
  • Catalog Group # J3847
  • UNSPSC # 46181504
Dexterity - Breathable Foam Nitrile Palm Coated On A Stretch Kevlar® Liner Size 8 Sold/Pair, ANSI/IS close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Dexterity - Breathable Foam Nitrile Palm Coated On A Stretch Kevlar(R) Liner Size 8 Sold/Pair
  • ANSI/ISEA Cut Level 3
  • Suggested Use Environment Dry/Light Oil
  • Glove Size 8
  • Puncture Resistant Yes
  • Palm Material Nitrile
  • Color Beige, Black
  • Cuff Knit
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms