Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
DEXTER RUSSELL

Uncoated Cut Resistant Glove, ANSI/ISEA Cut Level 5, Kevlar® Lining, Beige/White, S, EA 1

  • Item# 2TLN8
  • Mfr. Model# 82003
  • Catalog Page# N/A
  • Catalog Group# G7616
  • UNSPSC# 46181504
Uncoated Cut Resistant Glove, ANSI/ISEA Cut Level 5, Kevlar® Lining, Beige/White, S, EA 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Cut-Resistant Gloves

Technical Specs

  • Item Cut Resistant Glove
  • Coating Material Uncoated
  • Lining Kevlar(R)
  • Cut Resistant Yes
  • Abrasion Resistant No
  • Puncture Resistant No
  • ANSI/ISEA Cut Level 5
  • Color Beige/White
  • Cuff Knit
  • Size S
  • ANSI Cut Grams 3741.5
  • Back Material Spectra Fiber
  • Coating Finish Textured
  • Cut Clute
  • Thumb Style Straight
  • Finger Style Full
  • Length 8"
  • Palm Material Spectra(R)
  • Finger Material Spectra(R)
  • Standards ANSI/ISEA
  • Hand Ambidextrous
  • Application General Purpose
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms