Skip Content
ST
DEXTER RUSSELL

7-1/2" Poultry and Kitchen Shears, Black/Blue

  • Item # 38X902
  • Mfr. Model # 25353
  • Catalog Page # 1289
  • UNSPSC # 48101801
7-1/2" Poultry and Kitchen Shears, Black/Blue close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $14.91 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.275 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

SOFGRIP™ Poultry and Kitchen Shears feature non-slip and comfortable design for demanding kitchen environments. Soft rubber grip helps reduce stress caused by fatigue. Detachable blades are manufactured from stainless steel, are individually ground, and are easy to clean. Bone notch included for cutting through cartilage or bone.

View More

Technical Specs

  • Item Poultry and Kitchen Shears
  • Length 7-1/2"
  • Blade Type Stain Free High Carbon Steel
  • Blade Material 420 Stainless Steel
  • Handle Polypropylene
  • Finger Guard Yes
  • Handle Color Black/Blue
  • NSF Certified Yes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.