Skip Content

ST
DEWALT

XRP Battery, 18.0 Voltage, NiCd, Package Quantity 2

  • Item# 6VEE3
  • Mfr. Model# DC9096-2
  • Catalog Page# 860
  • UNSPSC# 26111710
XRP  Battery, 18.0 Voltage, NiCd, Package Quantity 2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $195.75 / pkg. of 2

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 4.75 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Compatible with all DeWalt® 18V tools (available separately), the 18V XRP™ battery delivers 25% more runtime than standard 18V batteries and helps reduce downtime by reaching a full charge in less than 1 hour. The battery has no memory and virtually no self-discharge. The lightweight design also weighs as much as a 12V NiCd battery, which helps to reduce overall tool weight.

View More

Technical Specs

  • Item Battery
  • Voltage 18.0
  • Cordless Tool Battery Type NiCd
  • Battery Capacity 2.2Ah
  • Series XRP(TM)
  • For Use With DEWALT 18V Cordless Tools
  • Features 40% More Run Time Than Standard Batteries
  • Includes (2) Batteries (4GA70)
Megaphone How can we improve our Technical Specifications?

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 4.8 out of 5 by 5reviewers.
Rated 4 out of 5 by It is nice to have batteries that hold a charge so I can use all my 18v NiCD tools again. August 4, 2013
Rated 5 out of 5 by As always DeWalt has a good product that stands up to industrial use. August 1, 2013
Rated 5 out of 5 by Awesome product.................................................................................................................................................................................... December 3, 2012
  • 2017-01-15 T19:44:17.513-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_5, tr_5
  • loc_en_US, sid_6VEE3, prod, sort_default
1-4 of 4

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.