Skip Content

DV
DEWALT

Wall Scanner,Cordless,Scan Depth 3 in.

  • Item # 39CF48
  • My Part #
  • Mfr. Model # DCT419S1
  • Catalog Page # N/A
  • UNSPSC # 27111810
Wall Scanner,Cordless,Scan Depth 3 in. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Stud Finders

Technical Specs

  • Item Wall Scanner
  • Type Cordless
  • Scan Depth 3"
  • Scans Drywall, Plywood, Concrete and Ceramic Tile
  • Accuracy +/-1/2"
  • Battery Type Lithium-Ion
  • Features Patent Pending Sensing Technologies, Scans Through Multiple Wall Surfaces, Automatic Mapping Feature, Color, 3.5" LCD Display, Tracking Bar
  • Dia. Range Up to 9.8 ft.
  • Moisture Content No
  • Function Wall Scanner
  • Includes Charger, (1) 12V Max Battery Pack, Kit Box
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General