Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
DEWALT

Plastic Portable Stackable Tool Box, 16"H x 21-5/8"W x 14-3/8"D, 2883 cu. in., Black

  • Item# 14C635
  • Mfr. Model# DWST08204
  • Catalog Page# 1556
  • UNSPSC# 24112401
Plastic Portable Stackable Tool Box, 16"H x 21-5/8"W x 14-3/8"D, 2883 cu. in., Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $110.80 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 10.2 lbs.
Country of Origin Israel Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This portable tool box features durable plastic construction to help keep tools protected and organized. It connects to other corresponding DeWalt® tool boxes (available separately) with side latches.

• Portable tool box
• Durable plastic construction
• Helps keep tools protected and organized
• Connects to other corresponding DeWalt® tool boxes (available separately)

View More

Technical Specs

  • Portable Tool Box Product Grouping Portable Tool Boxes
  • Item Portable Stackable Tool Box
  • Primary Tool Box Material Plastic
  • Nominal Outside Width 21"
  • Nominal Outside Depth 14"
  • Nominal Outside Height 16"
  • Primary Tool Box Color Family Black
  • Primary Tool Box Color Black
  • Number of Drawers 0
  • Storage Capacity 2883 cu. in.
  • Locking System Padlock Hasp
  • Weight Capacity 110 lb.
  • Overall Width 21-5/8"
  • Overall Depth 14-3/8"
  • Overall Height 16"
  • Finish Matte
  • Number of Pieces 1
  • Drawer Slides None
  • Number of Trays 1
  • Inside Width 18-7/8"
  • Inside Depth 11-3/4"
  • Inside Height 13"
  • Number of Handles 3
  • Handle Design Folding Side, Folding Top
  • Features Water Resistant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.