Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DEWALT

Infrared Camera, 14 to 480F

  • Item# 24T875
  • Mfr. Model# DCT416S1
  • Catalog Page# N/A
  • UNSPSC# 46171615
Infrared Camera,14 to 480F close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,567.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 5.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Measure and display both thermal and visual images with this thermal imager. It features noncontact temperature measurement. Includes 12V Li-Ion battery, charger, SD card, and PC software.

View More

Technical Specs

  • Item Infrared Camera
  • Wireless No
  • Temp. Range (F) 14 Degrees to 480 Degrees
  • Thermal Resolution 225 Pixels
  • IR Detector Resolution 15 x 15 Pixels
  • Thermal Sensitivity +/- 3.6 Degrees f Below 212 Degrees f, And +/- 2% Of Reading Above 212 Degrees f
  • Temp. Accuracy Below 200 Degrees F, +/-3.6 Degrees F, Above 200 Degrees F, +/-2%, Assumes Ambient Operating Temperature
  • Visual Light Resolution 11.0 MP
  • Display 2.2"
  • Removable Memory Card Micro SD
  • File Formats Bitmap Format
  • Special Features Thermal And Visual Image Blend, Photo Capture On Micro Sd Card, Lens Cover, Hottest And Coldest Tracking, Adjustable Emissivity, Adjustable Background Temperature, (5) Color Palettes
  • Spectral Response 8 to 12um
  • Emissivity Adjustable 0.1 to 1.0
  • Ambient Temp. Range 14 Degrees to 480 Degrees F (-10 Degrees to 250 Degrees C)
  • NIST Certified No
  • Image Frequency 8 Hz
  • Includes Imaging Thermometer, Micro SD Card, (1) Battery, (1) Battery Fast Charger, Storage Box
  • Temp. Accuracy (F) Below 200 Degrees , +/-3.6 Degrees , Above 200 Degrees , +/-2%, Assumes Ambient Operating Temperature
  • Manufacturers Warranty Length 3 yr. Limited Warranty, 90 Day Money Back Guarantee, 1 yr. Free Service Contract
  • Display Type High Contrast Landscape LCD
  • Display Size 2.2"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.