Skip Content

ST
DEWALT

Storage Case, Black/Yellow, 4-1/2"H x 21-5/8"L x 13-1/8"W, 1EA

  • Item # 48VE65
  • My Part #
  • Mfr. Model # DWST08202
  • Catalog Page # N/A
  • UNSPSC # 24112401
Storage Case, Black/Yellow, 4-1/2"H x 21-5/8"L x 13-1/8"W, 1EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $45.70 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 7.36 lbs.
Country of Origin Israel Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The DeWalt® ToughSystem® Organizer helps keep your accessories and supplies securely stored. Includes 4 large and 8 small removable cups so you can securely organize small items and is fully compatible with other units in the ToughSystem® storage line. Durable design with structural foam box walls, integrated water seal for protection from the environment, and tough, anti-rust latches.

View More

Technical Specs

  • Compartment Box Item Compartment Box
  • Number of Compartments 12
  • Number of Removable Dividers 0
  • Outside Height 4-1/2"
  • Outside Length 21-5/8"
  • Outside Width 13-1/8"
  • Material Polycarbonate
  • Color Black/Yellow
  • Includes (12) Storage Cups, Water Resistant Seal
  • ESD Conductive No
  • Removable Dividers No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.