Skip Content

C3
DEWALT

7 ft. 300 lb. Load Capacity Fiberglass Stepladder

  • Item # 20X979
  • My Part #
  • Mfr. Model # DXL3010-07
  • Catalog Page # N/A
  • UNSPSC # 30191501
Stepladder,Fiberglass,7 ft. H,300 lb Cap close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $189.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 26.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This nonconductive DEWALT® fiberglass stepladder helps keep your safe when working around electricity. Other safety features include heavy-duty boots with non-marring bonded tread to help create a secure slip-resistant footing. This ladder also comes equipped with an innovative top with magnet and multiple tool slots, 25% greater step surface, an impact absorption system, inside spreader braces, wide back braces, and double-rivet step construction.

View More

Technical Specs

  • Stepladder Item Stepladder
  • Material Fiberglass
  • ANSI Type IA
  • Ladder Height 7 ft.
  • Load Capacity 300 lb.
  • Number of Steps 6
  • Base Spread 46-3/4"
  • Bottom Width 25-1/2"
  • Step Depth 3"
  • Step Tread Ribbed
  • Series DXL3010
  • Includes ProTop(TM) with Magnet, Mega Step, Impact Bracing, Slip Resistant Boot
  • Net Weight 26.0 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.