Skip Content

ST
DEWALT

Aluminum Step Stand, 26-5/8" Overall Height, 300 lb. Load Capacity, Number of Steps: 2

  • Item # 20X983
  • My Part #
  • Mfr. Model # DXL2010-02
  • Catalog Page # N/A
  • UNSPSC # 30191505
Step Stool,26-5/8 In H,300 lb.,Aluminum close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $55.44 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 6.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

2 foot Dewalt® aluminum step ladder is equipped with a large and flat molded top, slip-resistant aluminum shoes, and heavy-duty gusset bracing.

• 300 lb. load capacity
• Meets or exceeds ANSI, CSA, and OSHA safety standards

View More

Technical Specs

  • Step Stool Product Group Step Stand
  • Number of Steps 2
  • Overall Height 26-5/8"
  • Material Aluminum
  • ANSI Type IA
  • Load Capacity 300 lb.
  • Top Step Height 26-5/8"
  • Top Step Depth 6"
  • Bottom Width 16-11/16"
  • Base Depth 18-1/4"
  • Color Silver
  • Series DXL2010
  • Closed Depth 6-1/8"
  • Closed Height 26-5/8"
  • Net Weight 6.0 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.