Skip Content

 
DEWALT

Steel Collated Finish Nail, Galvanized Finish

Steel Collated Finish Nail, Galvanized Finish close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Pneumatic Fastener Type Finishing Nails 
  • Item Straight Finish Nails 
  • Gauge 16 ga. 
  • Head Style T-Head 
  • Finish Bright 
  • Material Steel 
  • Point Type Chisel 
  • Shank Smooth 
Length
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Length
Price
Qty
Please use Qty box to add item(s) to cart.
DCS16125
1-1/4"

$11.20 / pkg. of 2,500

Enter location to check availability
Catalog Page #  3133 

Price $11.20 / pkg. of 2,500

Technical Specs

  • Pneumatic Fastener Type Finishing Nails
  • Item Straight Finish Nails
  • Gauge 16 ga.
  • Length 1-1/4"
  • Head Style T-Head
  • Finish Bright
  • Material Steel
  • Point Type Chisel
  • Shank Smooth
DCS16150
1-1/2"

$12.32 / pkg. of 2,500

Enter location to check availability
Catalog Page #  3133 

Price $12.32 / pkg. of 2,500

Technical Specs

  • Pneumatic Fastener Type Finishing Nails
  • Item Straight Finish Nails
  • Gauge 16 ga.
  • Length 1-1/2"
  • Head Style T-Head
  • Finish Bright
  • Material Steel
  • Point Type Chisel
  • Shank Smooth
DCS16200
2"

$14.54 / pkg. of 2,500

Enter location to check availability
Catalog Page #  3133 

Price $14.54 / pkg. of 2,500

Technical Specs

  • Pneumatic Fastener Type Finishing Nails
  • Item Straight Finish Nails
  • Gauge 16 ga.
  • Length 2"
  • Head Style T-Head
  • Finish Bright
  • Material Steel
  • Point Type Chisel
  • Shank Smooth
DCS16250
2-1/2"

$19.05 / pkg. of 2,500

Enter location to check availability
Catalog Page #  3133 

Price $19.05 / pkg. of 2,500

Technical Specs

  • Pneumatic Fastener Type Finishing Nails
  • Item Straight Finish Nails
  • Gauge 16 ga.
  • Length 2-1/2"
  • Head Style T-Head
  • Finish Bright
  • Material Steel
  • Point Type Chisel
  • Shank Smooth
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More