Skip Content

 
DEWALT

Steel Collated Brad Nail, Galvanized Finish

close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Pneumatic Fastener Type Brads 
  • Item Brads 
  • Gauge 18 ga. 
  • Head Style T-Head 
  • Finish Bright 
  • Material Steel 
  • Point Type Chisel 
  • Shank Smooth 
Length
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Length
Price
Qty
Please use Qty box to add item(s) to cart.
DBN18063
5/8"

$15.64 / pkg. of 5,000

Enter location to check availability
Catalog Page #  3134 

Price $15.64 / pkg. of 5,000

Technical Specs

  • Pneumatic Fastener Type Brads
  • Item Brads
  • Gauge 18 ga.
  • Length 5/8"
  • Head Style T-Head
  • Finish Bright
  • Material Steel
  • Point Type Chisel
  • Shank Smooth
DBN18125
1-1/4"

$22.61 / pkg. of 5,000

Enter location to check availability
Catalog Page #  3134 

Price $22.61 / pkg. of 5,000

Technical Specs

  • Pneumatic Fastener Type Brads
  • Item Brads
  • Gauge 18 ga.
  • Length 1-1/4"
  • Head Style T-Head
  • Finish Bright
  • Material Steel
  • Point Type Chisel
  • Shank Smooth
DBN18150
1-1/2"

$26.05 / pkg. of 5,000

Enter location to check availability
Catalog Page #  3134 

Price $26.05 / pkg. of 5,000

Technical Specs

  • Pneumatic Fastener Type Brads
  • Item Brads
  • Gauge 18 ga.
  • Length 1-1/2"
  • Head Style T-Head
  • Finish Bright
  • Material Steel
  • Point Type Chisel
  • Shank Smooth
DBN18200
2"

$31.65 / pkg. of 5,000

Enter location to check availability
Catalog Page #  3134 

Price $31.65 / pkg. of 5,000

Technical Specs

  • Pneumatic Fastener Type Brads
  • Item Brads
  • Gauge 18 ga.
  • Length 2"
  • Head Style T-Head
  • Finish Bright
  • Material Steel
  • Point Type Chisel
  • Shank Smooth
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More