Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DEWALT

Spline Rotary Hammer Kit, 13.5 Amps, 1430 to 2840 Blows per Minute, 120 Voltage

  • Item# 5YAW4
  • Mfr. Model# D25651K
  • Catalog Page# 896
  • UNSPSC# 27111602
Spline Rotary Hammer Kit, 13.5 Amps, 1430 to 2840 Blows per Minute, 120 Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $779.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 23.72 lbs.
Country of Origin Czech Republic Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Rotary Hammer Product Grouping Rotary Hammer Kits
  • Item Rotary Hammer Kit
  • Rotary Hammer Chuck Type Spline
  • Chuck Type Spline
  • No Load RPM 210 to 415
  • Blows per Minute 1430 to 2840
  • Amps 13.5
  • Voltage 120
  • Solid Bit Capacity 1-3/8"
  • Core Bit Capacity 6"
  • Stop Rotation Yes
  • Reversing No
  • Impact Energy 5.9 ft.-lb.
  • Tool Length 18-5/8"
  • Tool Weight 15.1 lb.
  • Cord 8 ft. 3-Cond.
  • Features Shocks Vibration Control, 2 Year Service Warranty, CTC 2 Stage Clutch, Electronic Variable Speed, Soft Start, Trigger Lock-on
  • Includes Side Handle, Carrying Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.