ST
DEWALT

SDS Plus Rotary Hammer Kit, 8.0 Amps, 0 to 5540 Blows per Minute, 120 Voltage

  • Item # 39RW23
  • My Part #
  • Mfr. Model # D25262K
  • Catalog Page # 711
  • UNSPSC # 27112705
SDS Plus Rotary Hammer Kit, 8.0 Amps, 0 to 5540 Blows per Minute, 120 Voltage close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Power Tools~Demolition Tools and Equipment~Rotary Hammers


$256.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 12.41 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The SDS Plus chuck design helps to grip SDS Plus bits tightly, allowing you to power through concrete walls and floors. It is engineered to keep bits more secure than traditional chucking systems.

View More

Technical Specs

  • Rotary Hammer Product Grouping Rotary Hammer Kits
  • Item Rotary Hammer Kit
  • Rotary Hammer Chuck Type SDS Plus
  • Chuck Type SDS Plus
  • No Load RPM 0 to 1500
  • Blows per Minute 0 to 5540
  • Amps 8
  • Voltage 120
  • Solid Bit Capacity 1"
  • Core Bit Capacity 2-1/2"
  • Stop Rotation Yes
  • Corded/Cordless Corded
  • Reversing Yes
  • Impact Energy 2.1 ft.-lb.
  • Tool Length 17-1/4"
  • Tool Weight 6.6 lb.
  • Cord 8 ft.
  • Features Vibration Control, High Performance Motor, Rotating Brush Ring, Integral Clutch
  • Includes Side Handle, Depth Rod, Carrying Case
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products