Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DEWALT

SDS Max Rotary Hammer, 15 Amps, 1150 to 2304 Blows per Minute, 120 Voltage

  • Item# 5YAW7
  • Mfr. Model# D25762K
  • Catalog Page# N/A
  • UNSPSC# 27111602
SDS Max Rotary Hammer, 15 Amps, 1150 to 2304 Blows per Minute, 120 Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Technical Specs

  • Item Rotary Hammer
  • Chuck Type SDS Max
  • Voltage 120
  • No Load RPM 125 to 250
  • Blows per Minute 1150 to 2304
  • Amps 15
  • Solid Bit Capacity 2"
  • Core Bit Capacity 6"
  • Reversing Yes
  • Cord 13 ft. 2-Cond.
  • Stop Rotation Yes
  • Impact Energy 15.5 Joules
  • Features Shocks Vibration Control, 2 Year Service Warranty, 2 Stage Clutch, Electronic Variable Speed, Soft Start, Trigger Lock-on
  • Tool Length 23"
  • Tool Weight 19.2 lb.
  • Bearings Ball and Roller
  • Includes Side Handle and Kit Box
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms