C3
DEWALT

SDS Max Rotary Hammer Kit, 13.5 Amps, 1260 to 2520 Blows per Minute, 120 Voltage

  • Item # 30RV68
  • My Part #
  • Mfr. Model # D25723K
  • Catalog Page # N/A
  • UNSPSC # 27112705
SDS Max Rotary Hammer Kit, 13.5 Amps, 1260 to 2520 Blows per Minute, 120 Voltage close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,181.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 28.85 lbs.
Country of Origin Czech Republic Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Side handle and depth rod for easy handling and precise control. Rotation stop allows hammer-only operation. Includes case.

View More

Technical Specs

  • Rotary Hammer Product Grouping Rotary Hammer Kits
  • Item Rotary Hammer Kit
  • Rotary Hammer Chuck Type SDS Max
  • Chuck Type SDS Max
  • No Load RPM 137 to 275
  • Blows per Minute 1260 to 2520
  • Amps 13.5
  • Voltage 120
  • Solid Bit Capacity 1-7/8"
  • Core Bit Capacity 6"
  • Stop Rotation Yes
  • Corded/Cordless Corded
  • Reversing No
  • Impact Energy 8.1 ft.-lb.
  • Tool Length 20-1/2"
  • Tool Weight 17.5 lb.
  • Cord 13 ft.
  • Features Shocks-Active Vibration Control, 2-Stage Clutch/E-Clutch, Electronic Variable Speed
  • Includes Side Handle, Carrying Case
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.