WV
DEWALT

SDS Max Rotary Hammer, 13.5 Amps, 1430 to 2840 Blows per Minute, 120 Voltage

  • Item # 487D89
  • My Part #
  • Mfr. Model # D25604K
  • Catalog Page # 711
  • UNSPSC # 27112705
SDS Max Rotary Hammer, 13.5 Amps, 1430 to 2840 Blows per Minute, 120 Voltage close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

When fitted with SDS Max bits, this SDS Max rotary hammer can help drill through concrete walls and floors. The SDS Max chuck design helps grip each bit securely, while offering better drilling performance than rigidly gripped bits.

View More

Technical Specs

  • Rotary Hammer Product Grouping Rotary Hammers
  • Item Rotary Hammer
  • Rotary Hammer Chuck Type SDS Max
  • Chuck Type SDS Max
  • No Load RPM 210 to 415
  • Blows per Minute 1430 to 2840
  • Amps 13.5
  • Voltage 120
  • Solid Bit Capacity 1-3/4"
  • Core Bit Capacity 4"
  • Stop Rotation Yes
  • Corded/Cordless Corded
  • Reversing No
  • Impact Energy 5.9 ft.-lb.
  • Tool Length 18-39/64"
  • Tool Weight 15.1 lb.
  • Cord 9 ft.
  • Features Active Vibration Control System, Electronic Variable Impact Energy/Speed, Dial Speed Control, Variable Speed 3 Finger Trigger
  • Standards UL Listed, CSA Certified, ANSI
  • Includes Side Handle, Kit Box
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.